
Ring Terminal, #8 Stud Size, 16 AWG, Bare Insulated (Discontinued)
- Mfr # 321890
- Zoro # G005900265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321890
Zoro #
G005900265
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#8
Overall Length
0.574 in
Barrel Inside Dia.
0.061 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
1,200 Degrees F
Seam
Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Offset, Straight
Contact Plating Material
Nickel, Unplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.