Zoro Homepage

Terminal Strip, 1 Row, 15 A, 300 V, Through Hole Termination

  • Mfr # 1546109-3

  • Zoro # G200945498


product price: $0.99
/ea
Sold in multiples of 150 for $148.50

Key Features

Number of Rows
1
Termination Style
Through Hole
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546109-3
Zoro #
G200945498
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length (mm)
3.5

Details

Item
Terminal Strip
Number of Rows
1
Termination Style
Through Hole
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.2 in
Color
Gray
Closed End
With
Interlock
Without
Connector Style
Header
Screwless Terminal Block
Yes
Number of Positions
3
Block Type
Stacking
Applies To
Printed Circuit Board
Threaded Flange
Without
Housing Material
Polyamide 6.6 GF
Side Stackable
No
Screw Flange
Without
Contact Base Material
Copper Alloy
Shrouded
Yes
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.