Zoro Homepage

TERMINAL TERMI-FOIL 22-16

  • Mfr # 52584

  • Zoro # G300927578


product price: $0.96
/ea
Sold in multiples of 95 for $91.20

Key Features

Maximum Wire Size
16 AWG
Insulation Type
Bare
Features
Double Face
Contact Plating Material
Copper, Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52584
Zoro #
G300927578
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG

Details

Item
Wire Terminal
Insulation Type
Bare
Features
Double Face
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.