Zoro Homepage
This item is Discontinued.
Te Connectivity Terminals H2803/5000 1-1627123-1

Terminals H2803/5000 (Discontinued)

  • Mfr # 1-1627123-1
  • Zoro # G405788180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1627123-1
Zoro #
G405788180
UPC #
-
Country of Origin
China

Dimensions

Length
24.4 mm
Max. Insulation Dia.
0.157 in

Details

Item
Insulation Sleeve
Insulation Material
Nylon
Color
Natural
Material
Nylon
For Use With
1627056, 1627057, 1627058, 1627059, 1627199 6.3 QC Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.