Zoro Homepage
This item is Discontinued.
Te Connectivity Terminals Uh2593Et/R2500 1-1627102-4

Terminals Uh2593Et/R2500 (Discontinued)

  • Mfr # 1-1627102-4
  • Zoro # G705899449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1627102-4
Zoro #
G705899449
UPC #
-
Country of Origin
Australia

Dimensions

Overall Length
0.464 in

Details

Item
Quick Disconnect Pin
Insulation Type
Non-Insulated
Wire Range
18 to 15 AWG
Connection Type
F-Crimp
Features
Wire Insulation Support
Terminal Type
Flag
Wire Type
Stranded
Application
Wire & Cable
Contact Plating Material
Pre-Tin
Insulation Dia
0.102 to 0.126 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.