
Thermal Zqsfp+ Stacked Rec Assembly 2X2 (Discontinued)
- Mfr # 2299870-3
- Zoro # G505790045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2299870-3
Zoro #
G505790045
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µm
Details
Item
Cage Assembly
Number of Ports
4
UL 94 Flammability Rating
V-0
Material
Nickel Silver
Terminal Type
Through Hole - Press-Fit
Includes
Heat Sink
Application
Signal
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Number of Contacts
38
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.