
Threaded, General Purpose Relay, 18 A, Flying Lead
Mfr # 4-1618276-5
Zoro # G600973305
product price: $3,203.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Threaded
Electrical Connection
Flying Lead
Coil Voltage
115V DC
Current Rating
18 A
Contact Form
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1618276-5
Zoro #
G600973305
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Threaded
Electrical Connection
Flying Lead
Coil Voltage
115V DC
Current Rating
18 A
Contact Form
SPST-NO
Contact Rating (DC)
18 A @ 25 kVDC
Relay Type
High Voltage
Voltage (Max)
12000 VDC, 70000 VDC, 15000 VDC, 20000 VDC, 25000 VDC, 30000 VDC, 7500 VDC, 5000 VDC, 1800 VDC, 8000 VDC, 2200 VDC, 10000 VDC, 3500 VDC, 50000 VDC, 35000 VDC
Power Switching
Make Only, No, Yes
RF Rated
No
Contact Current Rating
18 A
Contact Voltage Rating
25 kVDC
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Economizer
Without
High Voltage Connection (Coil)
Turret Terminals
Coil Resistance
2400 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.