Thumb/Pushwheel Switch, 1 Switches, Complement, 10 Positions, 0.4A, 20Vdc, Solder Terminal, Panel
Mfr # SMCD137AK
Zoro # G805980726
product price: $48.45
/eaSold in multiples of 2 for $96.90
Key Features
Code Type
1-2-4-8 complement
Mounting Location
Front
Repeating Readout
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Termination Type
Printed Circuit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMCD137AK
Zoro #
G805980726
UPC #
-
Country of Origin
Germany
Details
Code Type
1-2-4-8 complement
Mounting Location
Front
Repeating Readout
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Termination Type
Printed Circuit
Mounting Type
Snap Detent
Number Of Positions
10
Contact Base Material
Copper Alloy
Product Type
Switch
Contact Current Rating (VA)
0.4
Wheel Markings
0-9
Description
Thumb/Pushwheel Switch, 1 Switches, Complement, 10 Positions, 0.4A, 20Vdc, Solder Terminal, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.