Thumbwheel Switches & Pushwheel Switches Pushwheel Switch
Mfr # 1-1437602-8
Zoro # G705983933
product price: $55.15
/eaSold in multiples of 2 for $110.30
Key Features
Product Type
Switch
Number of Positions
10
Termination Type
Printed Circuit
Code Type
1-2-4-8 Complement
Mounting Location
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437602-8
Zoro #
G705983933
UPC #
-
Country of Origin
Germany
Details
Product Type
Switch
Number of Positions
10
Termination Type
Printed Circuit
Code Type
1-2-4-8 Complement
Mounting Location
Front
Contact Base Material
Copper Alloy
Contact Current Rating
.4 VA
Repeating Readout
Without
Wheel Markings
0-9
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Snap Detent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.