Zoro Homepage

Time Delay Relay, Octal, On Delay, DPDT

  • Mfr # 3-1437468-3

  • Zoro # G705864980


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
6 sec
Maximum Time Setting
180 sec
Base Shape
Octal
Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437468-3
Zoro #
G705864980
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
6 sec
Maximum Time Setting
180 sec
Base Shape
Octal
Number of Pins
8
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V AC
Contact Rating (DC)
10 A @ 28V DC
Type of Output
Relay
Mounting - Relay
Socket
Operating Functions
On-Delay
Input Voltage
120 VDC
Timer Range
6 “ 180 seconds
Electrical Connection
8-Pin Octal Style Plug

Description

On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 120Vdc (Coil), 3000Mw (Coil), 10A (Contact), 28Vdc (Contact), 6S Adj Min, 180S Adj Max, Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.