Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Off Delay, 120V AC, DPDT

  • Mfr # 1423162-5

  • Zoro # G800974928


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Maximum Time Setting
15 sec
Coil Voltage
120V AC
Contact Form
DPDT
Input Voltage
110 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423162-5
Zoro #
G800974928
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Maximum Time Setting
15 sec
Coil Voltage
120V AC
Contact Form
DPDT
Input Voltage
110 VAC
Operating Functions
Off-Delay
Timer Range
1.5 “ 15 seconds
Type of Output
Relay
Electrical Connection
Screw Terminals
Mounting - Relay
Panel Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.