Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, On Delay, 24V DC, 4PDT

  • Mfr # 5-1423161-2

  • Zoro # G405929163


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
3 min
Maximum Time Setting
30 min
Coil Voltage
24V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1423161-2
Zoro #
G405929163
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
3 min
Maximum Time Setting
30 min
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
4PDT
Contact Rating (AC)
10 A @ 240V AC
Timer Range
3 “ 30 minutes
Mounting - Relay
Mounting Bracket
Contact Amp Rating (Resistive)
10A@240VAC
Type of Output
Relay
Electrical Connection
Screw Terminal
Input Voltage
24
Operating Functions
On-Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.