Zoro Homepage

Time Delay Relay, On Delay, 60V DC, DPDT

  • Mfr # 1-1437488-7

  • Zoro # G005929204


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
20 sec
Maximum Time Setting
200 sec
Coil Voltage
60V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437488-7
Zoro #
G005929204
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
20 sec
Maximum Time Setting
200 sec
Coil Voltage
60V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Timer Range
20 “ 200 seconds
Electrical Connection
Screw Terminal
Mounting - Relay
Mounting Bracket
Input Voltage
60
Operating Functions
On-Delay
Contact Amp Rating (Resistive)
10A@240VAC
Type of Output
Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.