Zoro Homepage

Time Delay Relay, Repeat Cycle, 120V DC, SPST-NO

  • Mfr # 1437482-7

  • Zoro # G005929211


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Repeat Cycle
Minimum Time Setting
0.5 sec
Maximum Time Setting
10 sec
Coil Voltage
120V DC
Contact Form
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437482-7
Zoro #
G005929211
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Repeat Cycle
Minimum Time Setting
0.5 sec
Maximum Time Setting
10 sec
Coil Voltage
120V DC
Contact Form
SPST-NO
Contact Rating (AC)
10:00 AM
Input Voltage
120 VDC
Electrical Connection
.25 x .032 Quick Connect Terminals
Mounting - Relay
Panel Mount
Timer Range
.5 “ 10 seconds
Type of Output
Relay
Operating Functions
Repeat Cycle

Description

Interval-Delay Relay, Spst, Momentary, 120Vdc (Coil), 1A (Contact), 0.5S Adj Min, 10S Adj Max, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.