Zoro Homepage

Time Delay Relay, Repeat Cycle, 120V DC, SPST-NO

  • Mfr # VTM7ACD

  • Zoro # G905929168


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Repeat Cycle
Minimum Time Setting
0.5 sec
Coil Voltage
120V DC
Current Rating
1 A
Contact Form
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTM7ACD
Zoro #
G905929168
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Repeat Cycle
Minimum Time Setting
0.5 sec
Coil Voltage
120V DC
Current Rating
1 A
Contact Form
SPST-NO
Type of Output
Relay
Operating Functions
Repeat Cycle
Timer Range
.5 “ 10 seconds
Electrical Connection
.25 x .032 Quick Connect Terminals
Mounting - Relay
Panel Mount
Contact Amp Rating (Resistive)
1
Input Voltage
120 V AC

Description

Interval-Delay Relay, Spst, Momentary, 120Vdc (Coil), 1A (Contact), 0.5S Adj Min, 10S Adj Max, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.