Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tin Man Header Assy 4x16 left

  • Mfr # 1934317-1

  • Zoro # G701064209


product price: $21.89
/ea
Sold in multiples of 16 for $350.24

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Width
20.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934317-1
Zoro #
G701064209
UPC #
-
Country of Origin
China

Dimensions

Width
20.2 mm
Height
11.8 mm
Length
11.8 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Color
Black
Connection Material
Phosphor Bronze
Number of Rows
12
Terminal Finish
Matte Tin Plated
Connector Type
Header
Contact Finish
Gold Plated
Current Rating
0.5 A
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Number of Contacts
192
Contact Type
Pin
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.