Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tinman 3pr 10col r/a recpt

  • Mfr # 1934951-1

  • Zoro # G101067862


product price: $26.25
/ea
Sold in multiples of 25 for $656.25

Key Features

Length
19.15 mm
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Width
23.41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934951-1
Zoro #
G101067862
UPC #
-
Country of Origin
United States

Dimensions

Length
19.15 mm
Width
23.41 mm
Height
16 mm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Contact Type
Socket
Number of Contacts
90
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
1.9 mm
Number of Rows
9
Connector Type
Receptacle
Current Rating
0.5 A
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.