Zoro Homepage

Tinman 5pr 10col 15mm stk vert rec assy

  • Mfr # 2065024-1

  • Zoro # G901068076


product price: $28.39
/ea
Sold in multiples of 26 for $738.14

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Width
0.67 in
Height
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2065024-1
Zoro #
G901068076
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.67 in
Height
0.48 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connection Material
Phosphor Bronze
Contact Type
Socket
Number of Rows
15
Number of Contacts
150
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
1.9 mm
Current Rating
0.5 A
Connector Type
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.