Zoro Homepage

TinMan Header Assy 3x10 Open

  • Mfr # 1934339-1

  • Zoro # G501064454


product price: $10.99
/ea
Sold in multiples of 52 for $571.48

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934339-1
Zoro #
G501064454
UPC #
-
Country of Origin
China

Dimensions

Width
16 mm
Height
11.8 mm
Length
19.15 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Color
Black
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Number of Rows
9
Connector Type
Header
Current Rating
0.5 A
Number of Contacts
90
Hole Center to Center
1.9 mm
Contact Type
Pin
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.