Zoro Homepage

TinMan R/A Header Assy 3x16 Open

  • Mfr # 1934355-1

  • Zoro # G601064514


product price: $21.65
/ea
Sold in multiples of 16 for $346.40

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Width
28.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934355-1
Zoro #
G601064514
UPC #
-
Country of Origin
China

Dimensions

Width
28.8 mm
Height
16 mm
Length
30.55 mm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Number of Rows
9
Contact Type
Pin
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Current Rating
0.5 A
Number of Contacts
144
Contact Finish
Gold Plated
Connector Type
Header
Terminal Finish
Matte Tin Plated
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.