
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1934359-1
Zoro #
G601064507
UPC #
-
Country of Origin
China
Dimensions
Width
28.8 mm
Height
16 mm
Length
15.35 mm
Hole Dia.
0.47 mm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Color
Black
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Hole Center to Center
1.9 mm
Number of Rows
9
Current Rating
0.5 A
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Connector Type
Header
Number of Contacts
72
Contact Type
Pin
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.