
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
591871-1
Zoro #
G401034212
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Size
20
Details
Plug Body Material
FEP
Resistance
2200 Ω
Terminal Junction System Component Type
Electronic Module Block-Resistor
Module Material
DAP
Grommet Color
Green
Contact Base Material
Copper
Grommet Material
Silicone Rubber
Plug Body Color
Red
Product Type
Terminal Junction System Component
Number of Contact Points
4
Resistor Specification
RCR07G222JS
Module Color
Green
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.