Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tkad=Trk Adpt. 640054900

  • Mfr # 6-1437661-4

  • Zoro # G005982261


product price: $3.55
/ea
Sold in multiples of 65 for $230.75

Key Features

Color
Gray
UL Flammability Rating
UL 94V-0
Product Type
Barrier Strip
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437661-4
Zoro #
G005982261
UPC #
-
Country of Origin
United States

Details

Color
Gray
UL Flammability Rating
UL 94V-0
Product Type
Barrier Strip
Housing Material
Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.