Zoro Homepage

TMS1T4B5M2RE

  • Mfr # 2267077-1

  • Zoro # G501033740


product price: $4.79
/ea
Sold in multiples of 18 for $86.22

Key Features

Color
Red
Switch Type
Toggle
Bushing Style
Threaded
Process Sealed
No
Toggle Length
10.4 mm [ .41 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267077-1
Zoro #
G501033740
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614

Details

Color
Red
Switch Type
Toggle
Bushing Style
Threaded
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
Through Hole
Toggle Actuation
Vertical
Toggle Style
Baton Long
Product Type
Switch
UL Flammability Rating
UL 94V-0
Operating Function
On On
Termination Type
Printed Circuit
UL Rating
Flame Rating Only
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.