Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Toggle Switch, 4Pdt, On-On, Latched, 6A, 28Vdc, Wire Terminal, Long Bat Actuator, Panel Mount MTA406N

Toggle Switch, 4Pdt, On-On, Latched, 6A, 28Vdc, Wire Terminal, Long Bat Actuator, Panel Mount (Discontinued)

  • Mfr # MTA406N
  • Zoro # G505805589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA406N
Zoro #
G505805589
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
10.49 mm [ .413 in ]
Bushing Thread Size
14614

Details

Color
Green
Switch Type
Toggle
Process Sealed
No
Insulation Resistance (MΩ)
1000
Toggle Actuation
Vertical
Configuration (Pole-Throw)
Four Pole - Double Throw
Dielectric Strength (VAC)
1500
Contact Plating
Gold Flash over Silver
Contact Current Rating (A)
6
Product Type
Switch
Mounting Type
Panel
Contact Base Material
Copper Alloy
UL/CSA Current Rating (125V) (A)
6
Seal Type
Terminal Seal (Insert Molded)
Operating Function
On None On
Toggle Style
Baton Long
Contact Resistance (mΩ)
10
Bushing Style
Threaded
Actuator Finish
Chrome
Sealed
Yes
UL/CSA Current Rating (250V) (A)
3
Termination Type
Vertical, Wire Lugs
UL Flammability Rating
UL 94V-0
Voltage Rating
125 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.