
Toggle Switch, Dpdt, (On)-Off-(On), 20A, 30Vdc, Wire Terminal, Panel Mount (Discontinued)
- Mfr # 1-6437630-1
- Zoro # G405980829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-6437630-1
Zoro #
G405980829
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
17.48 mm [ .688 in ]
Details
Switch Type
Power Toggle
Toggle Actuation
Vertical
Contact Current Rating (A)
20
Bushing Style
Unthreaded
Voltage Rating
30 VDC, 125 VAC, 250 VAC
Configuration (Pole-Throw)
Double Pole - Double Throw
Sealed
Yes
UL/CSA Current Rating (250V) (A)
20
Seal Type
Waterproof
Insulation Resistance (MΩ)
1000
Product Type
Switch
Operating Function
(On) Off (On)
Toggle Style
Baton
Contact Base Material
Brass
Dielectric Strength (VAC)
1500
Contact Resistance (mΩ)
10
Contact Plating
Silver Alloy
Termination Type
.25 x .032 Quick Connect Terminals
Mounting Type
Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.