Zoro Homepage

Toggle Switch, Dpdt, On-Off-(On), 5A, 28Vdc, Wire Terminal, Panel Mount

  • Mfr # 2-1825139-5

  • Zoro # G705980710


product price: $7.29
/ea
Sold in multiples of 20 for $145.80

Key Features

Switch Type
Toggle
Sealed
Yes
Bushing Style
Unthreaded
Contact Resistance (mΩ)
10
Contact Current Rating (A)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825139-5
Zoro #
G705980710
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
12.37 mm [ .487 in ]

Details

Switch Type
Toggle
Sealed
Yes
Bushing Style
Unthreaded
Contact Resistance (mΩ)
10
Contact Current Rating (A)
5
Contact Base Material
Copper
Voltage Rating
125 V
Configuration (Pole-Throw)
Double Pole - Double Throw
Actuator Finish
Nickel
Mounting Type
Solder
Insulation Resistance (MΩ)
1000
Toggle Actuation
Vertical
Seal Type
Terminal Seal (Epoxy)
Operating Function
On Off (On)
Termination Type
Wire Lugs
Toggle Style
Large with Bushing
Contact Plating
Silver
Dielectric Strength (VAC)
1000
Product Type
Switch
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.