
Toggle Switch, Spdt, Latched, 0.02A, 20Vdc, Solder Terminal, Short Lever Actuator, Through (Discontinued)
- Mfr # 1-1825136-8
- Zoro # G205799249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825136-8
Zoro #
G205799249
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length (in)
0.28
Toggle Length
6.86 mm [ .27 in ]
Details
Switch Type
Toggle
Voltage Rating
20 V
Dielectric Strength (VAC)
1000
Toggle Style
Baton Short
Bushing Style
Unthreaded
Mounting Type
Through Hole
Contact Base Material
Copper
Termination Type
Vertical Support Bracket
UL Flammability Rating
UL 94V-1
Configuration (Pole-Throw)
Single Pole - Double Throw
Insulation Resistance (MΩ)
1000
Toggle Actuation
Vertical
Sealed
Yes
Operating Function
On On
Seal Type
Terminal Seal (Epoxy)
Contact Plating
Gold
Actuator Finish
Nickel
Product Type
Switch
Process Sealed
No
Contact Resistance (mΩ)
10
Description
Toggle Switch, Spdt, Latched, 0.02A, 20Vdc, Solder Terminal, Short Lever Actuator, Through Hole-Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.