Zoro Homepage

Toggle Switch, Spdt, Momentary, 0.02A, 20Vdc, Solder Terminal, Standard Type Actuator, Through

  • Mfr # 3-1825137-3

  • Zoro # G005799746


product price: $6.99
/ea
Sold in multiples of 31 for $216.69

Key Features

Switch Type
Toggle
Sealed
Yes
Operating Function
(On) Off (On)
UL Flammability Rating
UL 94V-1
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825137-3
Zoro #
G005799746
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length (in)
0.28
Toggle Length
12.19 mm [ .48 in ]

Details

Switch Type
Toggle
Sealed
Yes
Operating Function
(On) Off (On)
UL Flammability Rating
UL 94V-1
Contact Plating
Gold
Toggle Style
Baton Long
Actuator Finish
Nickel
Termination Type
Vertical Support Bracket
Toggle Actuation
Vertical
Mounting Type
Through Hole
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Style
Unthreaded
Dielectric Strength (VAC)
1000
Product Type
Switch
Voltage Rating
20 V
Seal Type
Terminal Seal (Epoxy)
Process Sealed
No
Contact Resistance (mΩ)
10
Insulation Resistance (MΩ)
1000

Description

Toggle Switch, Spdt, Momentary, 0.02A, 20Vdc, Solder Terminal, Standard Type Actuator, Through Hole-Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.