
Toggle Switch, Spdt, Momentary, 0.02A, 20Vdc, Solder Terminal, Standard Type Actuator, Through
Mfr # 3-1825137-4
Zoro # G805799519
product price: $9.65
/eaSold in multiples of 37 for $357.05
Key Features
Switch Type
Toggle
Contact Plating
Gold
Termination Type
Right Angle
Toggle Length
12.19 mm [ .48 in ]
Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1825137-4
Zoro #
G805799519
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Toggle Length
12.19 mm [ .48 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.35
Details
Switch Type
Toggle
Contact Plating
Gold
Termination Type
Right Angle
Sealed
Yes
Voltage Rating
20 V
UL Flammability Rating
UL 94V-1
Contact Base Material
Copper
Dielectric Strength (VAC)
1000
Actuator Finish
Nickel
Operating Function
(On) Off (On)
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Style
Threaded
Insulation Resistance (MΩ)
1000
Contact Resistance (mΩ)
10
Toggle Actuation
Horizontal
Toggle Style
Baton Long
Mounting Type
Through Hole
Seal Type
Terminal Seal (Epoxy)
Product Type
Switch
Description
Toggle Switch, Spdt, Momentary, 0.02A, 20Vdc, Solder Terminal, Standard Type Actuator, Through Hole-Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.