Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Toggle Switch, Spdt, On-Off-On, Latched, 6A, 28Vdc, Wire Terminal, Splashproof Bat Actuator, Panel 6-1437558-9

Toggle Switch, Spdt, On-Off-On, Latched, 6A, 28Vdc, Wire Terminal, Splashproof Bat Actuator, Panel (Discontinued)

  • Mfr # 6-1437558-9
  • Zoro # G005801753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437558-9
Zoro #
G005801753
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
.413 in
Bushing Thread Size
14614

Details

Color
Green
Switch Type
Toggle
Actuator Finish
Chrome
Insulation Resistance
1000 MΩ
Sealed
Yes
Operating Function
On Off On
Voltage Rating
28 VDC
Bushing Style
Threaded
Contact Base Material
Copper Alloy
Mounting Type
Panel
Dielectric Strength
1500 VAC
UL/CSA Current Rating (250V)
3A
Switch Contact Plating Material
Gold Flash over Silver
Contact Resistance
10 mΩ
Toggle Actuation
Vertical
Configuration (Pole-Throw)
Single Pole - Double Throw
Product Type
Switch
UL/CSA Current Rating (125V)
3A
Termination Type
Vertical, Wire Lugs
Toggle Style
Baton Long
Process Sealed
Yes
Seal Type
Terminal Seal (Insert Molded), Internal Actuator O-Ring
UL Flammability Rating
UL 94V-0
Contact Current Rating
6A

Description

Toggle Switch, Spdt, On-Off-On, Latched, 6A, 28Vdc, Wire Terminal, Splashproof Bat Actuator, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.