Zoro Homepage
This item is Discontinued.
Te Connectivity Toggle Switch, Spdt, On-Off-On, Latched, 6A, 28Vdc, Wire Terminal, Splashproof Bat Actuator, Panel MTE106E

Toggle Switch, Spdt, On-Off-On, Latched, 6A, 28Vdc, Wire Terminal, Splashproof Bat Actuator, Panel (Discontinued)

  • Mfr # MTE106E
  • Zoro # G005805676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTE106E
Zoro #
G005805676
UPC #
-
Country of Origin
China

Dimensions

Bushing Thread Size
14614
Bushing Diameter
Threaded
Toggle Length
10.49 mm [ .413 in ]

Details

Switch Type
Toggle
Color
Green
Operating Function
On Off On
Contact Base Material
Copper Alloy
Mounting Type
Panel
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Plating
Gold Flash over Silver
Toggle Style
Baton Long
Bushing Style
Threaded
Toggle Actuation
Vertical
UL/CSA Current Rating (125V) (A)
3
Seal Type
Internal Actuator O-Ring, Terminal Seal (Insert Molded)
Termination Type
Vertical, Wire Lugs
UL/CSA Current Rating (250V) (A)
3
Sealed
Yes
Contact Resistance (mΩ)
10
Contact Current Rating (A)
6
Dielectric Strength (VAC)
1500
Voltage Rating
28 VDC
Actuator Finish
Chrome
Insulation Resistance (MΩ)
1000
UL Flammability Rating
UL 94V-0
Process Sealed
Yes
Product Type
Switch

Description

Toggle Switch, Spdt, On-Off-On, Latched, 6A, 28Vdc, Wire Terminal, Splashproof Bat Actuator, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.