
Toggle Switch, Spdt, On-On, 20A, 30Vdc, Wire Terminal, Panel Mount (Discontinued)
- Mfr # 7-6437630-0
- Zoro # G005801975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-6437630-0
Zoro #
G005801975
UPC #
-
Country of Origin
China
Dimensions
Bushing Diameter
Threaded
Toggle Length
17.48 mm [ .688 in ]
Details
Switch Type
Power Toggle
Bushing Style
Unthreaded
Operating Function
On None On
Insulation Resistance (MΩ)
1000
Product Type
Switch
Seal Type
Waterproof
Sealed
Yes
Contact Base Material
Brass
Mounting Type
Panel
Toggle Actuation
Vertical
Toggle Style
Baton
Contact Plating
Silver Alloy
Dielectric Strength (VAC)
1500
Termination Type
.25 x .032 Quick Connect Terminals
Contact Resistance (mΩ)
10
Configuration (Pole-Throw)
Single Pole - Double Throw
UL/CSA Current Rating (250V) (A)
20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.