
Toggle Switch, Spdt, On-(On), 20A, 30Vdc, Wire Terminal, Panel Mount (Discontinued)
- Mfr # 7-6437630-4
- Zoro # G605802228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-6437630-4
Zoro #
G605802228
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
17.48 mm [ .688 in ]
Details
Switch Type
Power Toggle
Mounting Type
Panel
Contact Plating
Silver Alloy
Contact Resistance (mΩ)
10
Termination Type
.25 x .032 Quick Connect Terminals
Contact Base Material
Brass
Seal Type
Waterproof
Insulation Resistance (MΩ)
1000
Dielectric Strength (VAC)
1500
Bushing Style
Unthreaded
Operating Function
On None (On)
Toggle Actuation
Vertical
UL/CSA Current Rating (250V) (A)
20
Sealed
Yes
Product Type
Switch
Toggle Style
Baton
Configuration (Pole-Throw)
Single Pole - Double Throw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.