
Toggle Switch, Spdt, On-On, Latched, 0.4A, 20Vdc, Solder Terminal, Lever Actuator, Panel Mount
Mfr # 1825142-5
Zoro # G705799145
product price: $5.55
/eaSold in multiples of 500 for $2,775.00
Key Features
Switch Type
Toggle
Dielectric Strength (VAC)
1000
Voltage Rating
20 V
Configuration (Pole-Throw)
Single Pole - Double Throw
UL Rating
Contact Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825142-5
Zoro #
G705799145
UPC #
-
Country of Origin
United States
Dimensions
Toggle Length
7.62 mm [ .3 in ]
Details
Switch Type
Toggle
Dielectric Strength (VAC)
1000
Voltage Rating
20 V
Configuration (Pole-Throw)
Single Pole - Double Throw
UL Rating
Contact Only
Actuator Finish
Nickel
Insulation Resistance (MΩ)
1000
Contact Plating
Gold
Mounting Type
Through Hole
Contact Resistance (mΩ)
10
Sealed
Yes
UL Flammability Rating
UL 94V-0
Bushing Style
Unthreaded
Process Sealed
Yes
Operating Function
On On
Termination Type
Vertical Right Angle
Toggle Actuation
Vertical
Toggle Style
Baton Short
Seal Type
Terminal Seal (Epoxy)
Product Type
Switch
Contact Base Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.