Zoro Homepage

Toggle Switch, Spdt, On-On, Latched, 5A, 28Vdc, Solder Terminal, Standard Lever Actuator, Panel

  • Mfr # 4-1825136-1

  • Zoro # G005800039


product price: $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Switch Type
Toggle
Contact Plating
Silver
Dielectric Strength (VAC)
1000
Termination Type
Printed Circuit
Toggle Length
10.4 mm [ .41 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1825136-1
Zoro #
G005800039
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
10.4 mm [ .41 in ]
Bushing Length (in)
0.35

Details

Switch Type
Toggle
Contact Plating
Silver
Dielectric Strength (VAC)
1000
Termination Type
Printed Circuit
Contact Base Material
Copper
UL Flammability Rating
UL 94V-1
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Current Rating (A)
5
Contact Resistance (mΩ)
10
Voltage Rating
125 VAC, 28 VDC
Operating Function
On On
Actuator Finish
Nickel
Process Sealed
No
Toggle Style
Baton Long
Sealed
Yes
Seal Type
Terminal Seal (Epoxy)
Product Type
Switch
Toggle Actuation
Vertical
Mounting Type
Through Hole
Insulation Resistance (MΩ)
1000
Bushing Style
Unthreaded

Description

Toggle Switch, Spdt, On-On, Latched, 5A, 28Vdc, Solder Terminal, Standard Lever Actuator, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.