
Toggle Switch, Spst, Latched, 2A, 50Vdc, Solder Terminal, Panel Mount (Discontinued)
- Mfr # 3-1393247-4
- Zoro # G505980750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1393247-4
Zoro #
G505980750
UPC #
-
Country of Origin
Mexico
Details
Illuminated
No
Interrupt Capacity
1000A @ 50VDC or 120VAC
Circuit Breaker Type
Thermal
Trip Time at 200%
11 to 30 seconds
Current Rating
2A
Actuator Type
Push-Pull, Toggle
Toggle Color
Silver with Amp Rate Marking
Mounting Bushing
15/32-32 Threaded Bushing .32" Long Double "D", Silver Color
Panel Cutout
.47 (Diameter) in
Pole Configuration
1
Product Type
Circuit Breaker
Circuit Function
Series Trip
Mounting Type
Panel Mount
Voltage Rating DC
50 VDC
Circuit Breaker Style
Toggle
Mounting Hardware Packaging
Assembled to Bushing
Mounting Options
Two Hex Nuts/Lockwasher
Illumination Type
No Light
Termination Type
8-32 Screws 90° to Each Other
Voltage Rating AC
240 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.