Zoro Homepage

Toggle Switch, Spst, Latched, 5A, 50Vdc, Solder Terminal, Panel Mount

  • Mfr # 4-1393247-2

  • Zoro # G205980739


product price: $41.85
/ea
Sold in multiples of 2 for $83.70

Key Features

Mounting Type
Panel Mount
Illuminated
No
Trip Time at 200%
6 to 22 seconds
Illumination Type
No Light
Mounting Options
Two Hex Nuts/Lockwasher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393247-2
Zoro #
G205980739
UPC #
-
Country of Origin
China

Details

Mounting Type
Panel Mount
Illuminated
No
Trip Time at 200%
6 to 22 seconds
Illumination Type
No Light
Mounting Options
Two Hex Nuts/Lockwasher
Circuit Function
Series Trip
Circuit Breaker Type
Thermal
Voltage Rating AC
240 VAC
Toggle Color
Silver with Amp Rate Marking
Product Type
Circuit Breaker
Panel Cutout
.47 (Diameter) in
Voltage Rating DC
50 VDC
Actuator Type
Push-Pull, Toggle
Mounting Bushing
15/32-32 Threaded Bushing .32" Long Double "D", Silver Color
Termination Type
8-32 Screws 90° to Each Other
Interrupt Capacity
1000A @ 50VDC or 120VAC
Current Rating
5A
Pole Configuration
1
Mounting Hardware Packaging
Assembled to Bushing
Circuit Breaker Style
Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.