Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TP11CGRA2=SWITCH P/B N/O RED 1-1437571-0

TP11CGRA2=SWITCH P/B N/O RED (Discontinued)

  • Mfr # 1-1437571-0
  • Zoro # G000982938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437571-0
Zoro #
G000982938
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
.15 in
Actuator Length
.124 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Support Bracket
Without
Operating Function
NO, Momentary
Contact Base Material
Copper Alloy
Number of Actuators
Single
Switch Contact Plating Material
Gold over Nickel
Process Sealed
No
Mounting Type
Through Hole
Low Profile
No
Product Type
Switch
Ganged
No
Actuator Force
50 to 400 g, 1.77 to 14.12 oz
Illuminated
No
Actuator Style
Square
Mounting Angle
Right Angle
Tactile
No
Case Material
Polyester
Actuator Profile
Extended
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
Pushbutton
Actuator Material
Polyamide
ESD Grounding Terminal
Without
Snap Action
Without
Temperature Rating
High
Actuator Color
Red
Dust Proof
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.