Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPA11CGRA6=SWITCH P/B N/O BLUE

  • Mfr # 3-1437571-1

  • Zoro # G000983768


product price: $8.55
/ea
Sold in multiples of 9 for $76.95

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Actuator Profile
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1437571-1
Zoro #
G000983768
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
.152 in
Button Width
.1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Actuator Profile
Extended
Product Type
Switch
Mounting Type
Through Hole
Support Bracket
Without
Contact Base Material
Copper Alloy
Illuminated
No
Case Material
Polyester
Low Profile
No
Snap Action
Without
Actuator Material
Polyamide
Configuration (Pole-Throw)
Single Pole - Single Throw
ESD Grounding Terminal
Without
Ganged
No
Actuator Style
Round
Actuator Force
50 to 400 g, 1.77 to 14.12 oz
Operating Function
NO, Momentary
Number of Actuators
Single
Switch Type
Pushbutton
Tactile
No
Switch Contact Plating Material
Gold over Nickel
Temperature Rating
High
Process Sealed
No
Mounting Angle
Right Angle
Dust Proof
No
Actuator Color
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.