Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TPB11FGRA0=SW P/B MOMENTARY 7-1437571-0

TPB11FGRA0=SW P/B MOMENTARY (Discontinued)

  • Mfr # 7-1437571-0
  • Zoro # G800968163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437571-0
Zoro #
G800968163
UPC #
-
Country of Origin
Mexico

Dimensions

Bushing Length
.216 in
Button Width
.1 in
Bushing Diameter
.188 in
Actuator Length
.137 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Case Material
Polyester
Switch Type
Pushbutton
Tactile
No
Snap Action
Without
Process Sealed
No
Bushing Style
Unthreaded
Number of Actuators
Single
Product Type
Switch
Dust Proof
No
ESD Grounding Terminal
Without
Mounting Type
Through Hole
Actuator Style
Round
Temperature Rating
High
Actuator Color
Black
Actuator Material
Polyamide
Actuator Force
260 g, 9.178 oz
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Angle
Right Angle
Illuminated
No
Operating Function
Momentary
Switch Contact Plating Material
Gold over Nickel
Support Bracket
Without
Actuator Profile
Extended
Low Profile
No
Contact Base Material
Copper Alloy
Ganged
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.