Zoro Homepage

TPC11CGRA2=SW P/B NON-OPEN

  • Mfr # 1437572-8

  • Zoro # G000983355


product price: $15.29
/ea
Sold in multiples of 125 for $1,911.25

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Head Material
Plastic
Terminal Connection
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437572-8
Zoro #
G000983355
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
10-48 UNS-2A
Actuator Length
.137 in
Button Width
.15 in
Bushing Thread Size
17807

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Head Material
Plastic
Terminal Connection
Solder
Mounting Angle
Right Angle
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper Alloy
Case Material
Polyester
Ganged
No
Tactile
No
Snap Action
Without
Operating Function
NO, Momentary
ESD Grounding Terminal
Without
Actuator Style
Round
Product Type
Switch
Actuator Material
Polyamide
Number of Actuators
Single
Mounting Type
Through Hole
Actuator Force
260 g, 9.178 oz
Switch Contact Plating Material
Gold over Nickel
Temperature Rating
High
Actuator Profile
Extended
Illuminated
No
Low Profile
No
Bushing Style
Threaded
Switch Type
Pushbutton
Support Bracket
Without
Actuator Color
Red
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.