Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Transistor Socket  To-3  3 Contact(S) 8-1437504-0

Transistor Socket To-3 3 Contact(S) (Discontinued)

  • Mfr # 8-1437504-0
  • Zoro # G005985446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437504-0
Zoro #
G005985446
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Size Accepted
1.02 mm [ .04 in ]
Pin Diameter (in)
0.04

Details

Color
Green
Socket Type
Transistor
Terminal Style
Solder
Insulator Flammability Rating
UL 94V-0
Terminal Configuration
Contact
Number of Positions
3
Insulator Material
Diallyl Phthalate (DAP)
Number of Solder Lugs
2
Terminal Plating
Gold
Terminal Material
Beryllium Copper
Product Type
Socket
Operating Temperature Range (°C)
-55 to 125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.