Zoro Homepage

TRAY ASSY PLUG INSERTMOLD LCED

  • Mfr # 2023344-3

  • Zoro # G100946427


product price: $3.19
/ea
Sold in multiples of 35 for $111.65

Key Features

Color
Black
Standards
VESA
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023344-3
Zoro #
G100946427
UPC #
-
Country of Origin
Unknown

Details

Item
Connector
Color
Black
Standards
VESA
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Solder
Hole Center to Center
0.5 mm
Wire Type
Discrete
Connector Type
Plug
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
40
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.