
TRAY PACKAGE.THERMOCOUPLE CONN KTYPE TAB (Discontinued)
- Mfr # 1-2299960-1
- Zoro # G100941408
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2299960-1
Zoro #
G100941408
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
31.3 mm
Details
Item
Connector
Insulation Color
Yellow
Terminal Type
Plug
Connection Type
Spring Terminal
Application
Wire and Cable
Terminal Orientation
180 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.