Zoro Homepage

TRI-STATE DIP 9P G RAISED TUBE

  • Mfr # 2319747-4

  • Zoro # G501034662


product price: $2.95
/ea
Sold in multiples of 90 for $265.50

Key Features

Height
.146 in
Length
.946 in
Product Type
Switch
Mounting Type
Surface Mount
Operating Temperature Range
-20 to 85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2319747-4
Zoro #
G501034662
UPC #
-
Country of Origin
China

Dimensions

Height
.146 in
Length
.946 in

Details

Product Type
Switch
Mounting Type
Surface Mount
Operating Temperature Range
-20 to 85°C
Number of Positions
9
Actuator Color
White
Sealed
No
Number of Switches
9
Voltage Rating
24 VDC
Contact Mating Area Plating Material
Gold
Housing Color
Black
Housing Material
High Temperature Nylon
Switch Type
DIP Switch
Mounting Angle
Vertical
Shunt Type
DIP
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Three Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.