Zoro Homepage

TSB150002=EUROPA T-BLK 13.5MM

  • Mfr # 1776310-2

  • Zoro # G900983943


product price: $5.69
/ea
Sold in multiples of 35 for $199.15

Key Features

Voltage
300 V
Wire Range
16 to 8 AWG
Color
Natural
Length
22.9 mm
Terminal Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776310-2
Zoro #
G900983943
UPC #
-
Country of Origin
Germany

Dimensions

Length
22.9 mm
Screw Size
M4

Details

Voltage
300 V
Wire Range
16 to 8 AWG
Color
Natural
Terminal Material
Brass
Terminal Plating Material
Tin
Product Type
Barrier Strip
Current Rating
40 A
Connector Mounting Type
Panel
Mounting Ears
Without
Screw Plating Material
Zinc Chromate
Number of Levels
1
Screw Material
Steel
Centerline (Pitch)
.531 in
Current Rating (Max)
40 A
UL Flammability Rating
UL 94V-2
Number of Rows
1
Mounting Insert
Without
Screw Plating Finish
Bright
Housing Material
Polyamide 6
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.