Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB200004DS=EUROPA T-BL 14.5MM 1776313-4

TSB200004DS=EUROPA T-BL 14.5MM (Discontinued)

  • Mfr # 1776313-4
  • Zoro # G900984162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776313-4
Zoro #
G900984162
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M3.5

Details

Voltage
600 V
Color
Natural
Centerline (Pitch)
.571 in
Mounting Insert
Without
Number of Positions
4
Terminal Material
Brass
UL Flammability Rating
UL 94V-2
Mounting Ears
Without
Screw Plating Material
Zinc Chromate
Current Rating
65 A
Wire Range
14 to 6 AWG
Current Rating (Max)
65 A
Screw Material
Steel
Connector Mounting Type
Panel
Screw Plating Finish
Bright
Number of Rows
1
Housing Material
Polyamide 6
Number of Levels
1
Terminal Plating Material
Tin
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.