Zoro Homepage

TSB2000K12DSHT=EUROPA BL 14.5M

  • Mfr # 1-1986469-2

  • Zoro # G900983257


product price: $92.69
/ea
Sold in multiples of 2 for $185.38
Free Shipping & Returns

Key Features

Voltage
600 V
Color
Brown
Current Rating
65 A
Connector Mounting Type
Panel
Wire Range
14 to 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986469-2
Zoro #
G900983257
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M5

Details

Voltage
600 V
Color
Brown
Current Rating
65 A
Connector Mounting Type
Panel
Wire Range
14 to 6 AWG
Terminal Material
Brass
Screw Plating Finish
Bright
Screw Plating Material
Zinc Chromate
UL Flammability Rating
UL 94V-0
Current Rating (Max)
65 A
Number of Positions
12
Product Type
Barrier Strip
Housing Material
Polyamide 6
Terminal Plating Material
Tin
Mounting Insert
Without
Mounting Ears
Without
Number of Rows
1
Number of Levels
1
Centerline (Pitch)
.571 in
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.