Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB23006DS=EUROPA TERM BLK 8MM 1776293-6

TSB23006DS=EUROPA TERM BLK 8MM (Discontinued)

  • Mfr # 1776293-6
  • Zoro # G900930220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776293-6
Zoro #
G900930220
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 mm

Details

Item
Barrier Strip
Insulation Color
Natural
Connection Material
Brass
Wire Range
26 to 12 AWG
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.